Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

SDS Plus Core Adapter

  • Zoro #: G5114584
  • Mfr #: 48-03-3551

$24.61

  • Length (In.): 12
  • Shank Type: SDS Plus
  • Shank Shape: SDS Plus
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Milwaukee #48-03-3551 Specifications

  • Zoro #: G5114584
  • Mfr #: 48-03-3551
Length (In.): 12 Shank Type: SDS Plus
Shank Shape: SDS Plus Item: Core Bit Shank
Overall Length: 12" For Use With: 1" to 1-1/2" Core bits
Country of Origin (subject to change): Japan

Description

Enhance the demolition hammer’s performance with a demolition hammer accessory such as a right angle attachment or chuck adapter. Here are some important details for Milwaukee Core Bit Shank. For Use With: 1" to 1-1/2" Core bits, Shank Type: SDS Plus.

Reviews of Milwaukee #48-03-3551