Milwaukee

SDS-PLUS SLEDGE 10" Bull Point Chisel

Milwaukee SDS-PLUS SLEDGE 10" Bull Point Chisel 48-62-6050
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Self Sharpening Chisel Bit
  • Shank Type: SDS Plus
  • For Use With: SDS Plus Rotary Hammers
  • Application: Concrete Demolition
  • Type: Bull Point
  • Shank Size (In.): 3/8
  • Length (In.): 10 in
See full product details
$18.67 9% off
$16.97

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #48-62-6050 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Self Sharpening Chisel Bit
  • Shank Type: SDS Plus
  • For Use With: SDS Plus Rotary Hammers
  • Application: Concrete Demolition
  • Type: Bull Point
  • Shank Size (In.): 3/8
  • Length (In.): 10 in
  • Blade Width (In.): 2
  • Impact Rated: No
  • Overall Length (In.): 10 in
  • Shank Length (In.): 10 in
  • Overall Length: 10 in
  • Drill Bit Size: 1/2 in
  • Material - Machining: Steel
  • Finish - Machining: Bright (Uncoated)
  • Cutting Application: Concrete Chipping and Breaking
  • Chisel Collar Shape: SDS Max
  • For Tool Type: Rotary Drill
  • Shank Diameter: 25/64 in
  • Chisel Type: Bull Point Chisel
  • Shank Type - Machining: SDS Plus
  • Head Width: 1/2 in
  • Decimal Equivalent: 0.5
  • Measurement System: Fractional Inch
  • Shank Length: 2 in
  • Primary Material Application: Concrete
  • Cutting Direction: Right Hand
  • Product Type: Self Sharpening Chisel Bit
  • Country of Origin (subject to change): Germany

Description

Self Sharpening Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1/2 in, Overall Length 10 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Reviews of Milwaukee #48-62-6050

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.