Skip to Main Content
customer-service Help
Milwaukee

Segmented Blade

Milwaukee Segmented Blade 49-93-7240
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$168.50
  • Promotion Restriction: Not eligible for promotion
  • Item: Segmented Blade
  • Blade Material: Diamond
See full product details
This item ships free.
Total: $168.50

Milwaukee #49-93-7240 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Segmented Blade
  • Blade Material: Diamond
  • Arbor Size: 1 in
  • For Use With Saw Type: Handheld Concrete Saw, Table Saw, Walk-Behind Concrete Saw
  • Blade Dia.: 14 in
  • Diamond Knockout: No
  • For Use On Concrete Type: Green
  • Materials Cut: Asphalt
  • Rim Type: Segmented
  • Grade: Better
  • Blade Thickness: 0.787 in
  • Cutting Type: Wet/Dry
  • Primary Material Application: Asphalt
  • Arbor Shape: Round
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee diamond blades are designed to the highest standards, only using quality diamonds. Available in sizes 4 in. to 14 in. Milwaukee's diamond blade line will cover a full range of materials including specialized blades for green concrete, asphalt, and ductile iron. All Milwaukee blades are designed for both wet and dry cutting.

Reviews of Milwaukee #49-93-7240