JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Self-Feed Drill Bit Set, 5 Pc

MILWAUKEE| Zoro #: G1586733| Mfr #: 49-22-5100

$169.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1586733 Mfr #: 49-22-5100
Overall Length: 6-1/2"Number of Pieces: 5
Material: Carbon SteelItem: Wood Drilling Auger Bit Set
Application: Soft Wood, Hard WoodBit Dia.: 1/2", 5/8", 3/4", 7/8", 1", 1-1/4"
Shank Dia.: 1/4"Country of Origin (subject to change): China

Product Description

Self-Feed Drill Bit Set, Number of Pieces 5, Includes (1) 1-1/2 In. SwitchBlade Selfeed Bit, (1) 1-3/8 In. SwitchBlade Selfeed Bit, (1) 2-1/8 In. SwitchBlade Selfeed Bit, (1) 2-9/16 In. SwitchBlade Selfeed Bit, (1) 5-1/2 In. Quick-Lok Extension, (4) Replacement Blades, (4) Feed Screws, (1) Hex Key, (4) Set Screws

Product Reviews

Save 15%. Sign up for Z-mail.