Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16"

  • Zoro #: G4282494
  • Mfr #: 49-66-4523
$5.97 ($1.99/unit)
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 5/16"
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.

Milwaukee #49-66-4523 Specifications

  • Zoro #: G4282494
  • Mfr #: 49-66-4523
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 5/16"
  • Shank Size: 1/4"
  • Overall Length: 1 7/8 in
  • Material: Steel
  • Bit Style: Magnetic Nut Driver
  • Measurement Type: SAE
  • Drive Type: Hex
  • Finish: Black Phosphate
  • Includes: -
  • Number of Pieces: 1
  • Impact Rated: Yes
  • Fastening Tool Material: Steel
  • Nutsetter Hex Size: 5/16 in
  • Application - Tools: Impact
  • Item: Nut Driver
  • Fastening Tool Finish: Black Phosphate
  • Magnetic/Nonmagnetic: Magnetic
  • Fastening Tool Item: Nutsetter
  • SAE or Metric: SAE
  • Shank Style: Hex Power Drive
  • Overall Nutsetter Length: 1 7/8 in
  • Hex Shank Size: 1/4 in
  • Magnetized Tip: Yes
  • Tool Insertion Size: 5/16 in Hex
  • Measurement System: English/Imperial
  • Number of Nutsetters Included: 3
  • Fastening Size: 5/16 in
  • Features: Resistance to Wear and Shock, Color-Coded Band
  • Slide to Clean: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ impact duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #49-66-4523