Milwaukee Tool
SHOCKWAVE 1-7/8" Magnetic Nut Driver Set (4PC)
- Zoro #: G3610451
- Mfr #: 49-66-4562
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Material: Steel
- Bit Style: Magnetic Nut Driver
- Measurement Type: SAE
- Drive Type: Hex
- Finish: Black Phosphate
- Includes: 1/4 in, 5/16 in, 3/8 in and 7/16 in Shockwave Impact Magnetic Nut Drivers
$12.99
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #49-66-4562 Specifications
- Zoro #: G3610451
- Mfr #: 49-66-4562
- UPC #: 045242196593
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4", 5/16", 3/8" & 7/16"
- Shank Size: 1/4"
- Overall Length: 1 7/8 in
- Material: Steel
- Bit Style: Magnetic Nut Driver
- Measurement Type: SAE
- Drive Type: Hex
- Finish: Black Phosphate
- Includes: 1/4 in, 5/16 in, 3/8 in and 7/16 in Shockwave Impact Magnetic Nut Drivers
- Number of Pieces: 4 pc.
- Impact Rated: Yes
- Hex Shank Size: 1/4 in
- Magnetic/Nonmagnetic: Magnetic
- Shank Style: Hex Power Drive
- Fastening Tool Item: Nutsetter Set
- Overall Nutsetter Length: 1 7/8 in
- Nutsetter Hex Size: 1/4 in, 5/16 in, 3/8 in, 7/16 in
- Fastening Tool Finish: Black Phosphate
- Fastening Tool Material: Steel
- Application - Tools: Impact
- SAE or Metric: SAE
- Item: Nut Driver Set
- Measurement System: English/Imperial
- Number of Nutsetters Included: 4
- Fastening Size: 1/4 in, 5/16 in, 3/8 in, 7/16 in
- Magnetized Tip: Yes
- Slide to Clean: No
- Tool Insertion Size: 1/4 in Hex
- Length: 1-7/8"
- Country of Origin (subject to change): Taiwan, Province of China
Description
Nutsetter Set, Measurement System English/Imperial, Fastening Size 1/4 in, 5/16 in, 3/8 in, 7/16 in, Tool Insertion Size 1/4 in Hex, Overall Length 1 7/8 in, Impact Rated Yes, Magnetized Tip Yes, Finish Black Phosphate, Material Steel, Slide to Clean No, Number of Nutsetters Included 4, Tool Brand Milwaukee
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee Tool #49-66-4562
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" 49-66-4505
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 5/16" (10 Pk) 49-66-0533
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" 49-66-4525
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/2" - 1PK 49-66-4537
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" 49-66-4523
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 8mm (10 Pk) 49-66-0708
- MILWAUKEE TOOL Milwaukee 48324512 SHOCKWAVE 12 Magnetic Bit Tip Holder 48-32-4512
- DEWALT 1/2" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) DW2230IR
- KO-KEN TOOLS Long Socket 14mm 12 Point 104mm 1/4 Hex Drive BD014E-14
- KO-KEN TOOLS Nut Setter 12mm 6 Point 150mm Slide Magnet 1/4 Hex Drive 115G.150-12
- COOPER TOOLS NUT SETTER 1/4 MALE HEX DRV 7/16 3 OAL APM6N-0814-3
- Milwaukee Tool Nut Setters and Bit Holders