Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shockwave™ 1" Impact Phillips #2 Insert Bits, 25 pk.

  • Zoro #: G3615927
  • Mfr #: 48-32-4604
$9.74 ($0.39/unit)
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Impact Rated: Yes
See full product details
Orders over $75 ship free.

Milwaukee #48-32-4604 Specifications

  • Zoro #: G3615927
  • Mfr #: 48-32-4604
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Impact Rated: Yes Includes: (25) PH2 Insert Bits
Application - Tools: Impact Single End/Double End: Single End
Bit Style: Phillips Item: Insert Bit
Point Size: #2 Overall Length: 1"
Shank Size: 1/4" Shank Style: Hex
Fastening Tool Material: S2 Steel Hex Shank Size: 1/4 in
Overall Bit Length: 1 in Fastening Tool Tip Size: #2
Finish: Black Phosphate Fastening Tool Item: Insert Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ impact duty driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ impact duty driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. 25 per package.

Reviews of Milwaukee #48-32-4604