Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shockwave™ 2" Impact Phillips #2 Power Insert Bits, 15 pk.

  • Zoro #: G4299994
  • Mfr #: 48-32-5004
$11.98 ($0.80/unit)
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Fastening Tool Material: S2 Steel
See full product details
Orders over $75 ship free.

Milwaukee #48-32-5004 Specifications

  • Zoro #: G4299994
  • Mfr #: 48-32-5004
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Fastening Tool Material: S2 Steel Hex Shank Size: 1/4 in
Shank Style: Hex Point Size: #2
Bit Style: Phillips Fastening Tool Tip Size: #2
Impact Rated: Yes Overall Length: 2"
Application - Tools: Impact Overall Bit Length: 2 in
Single End/Double End: Single End Includes: (15) PH2 2 in Insert Bits
Shank Size: 1/4" Finish: Black Phosphate
Item: Power Bit Fastening Tool Item: Power Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.

Reviews of Milwaukee #48-32-5004