Milwaukee

SHOCKWAVE 52PC ELECTRICIAN'S IMPACT DRIVER BIT SET

Milwaukee SHOCKWAVE 52PC ELECTRICIAN'S IMPACT DRIVER BIT SET 48-32-4025
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Includes: 3 in Magnetic Bit Holder, 1/4 in Insert Magnetic Nut Driver, 5/16 in Insert Magnetic Nut Driver, 3/8 in Insert Magnetic Nut Driver, 3/8 in Insert Socket Adapter, 1 in PH1, (5) 1 in PH2, 1 in PH3, (2) 2 in PH2, 1 in SQ1, (4) 1 in SQ2, 1 in SQ3, 2 in SQ2, 1 in T20, (2) 1 in T25, 1 in T27, 1 in T30, 1 in T40, 1 in 3/16 in Slotted, 1 in 1/4 in Slotted, 1 in 3/16 in Hex, 1 in 1/4 in Hex, 1 in T10 Security, 1 in T15 Security, 1 in T20 Security, 1 in T25 Security, 1 in T27 Security, 1 in T30 Security, 1 in 1/18 in Hex Security, 1 in 9/64 in Hex Security, 1 in 5/32 in Hex Security, 1 in 3/16 in Hex Security, 1 in #6 Spanner, 1 in #8 Spanner, 1 in #10 Spanner, 1 in #12 Spanner, 1 in 1/8 in Clutch G, 1 in 5/32 in Clutch G, 1 in 3/16 in Clutch G, 1/8 in Shockwave Titanium Drill Bit, 3/16 in Shockwave Titanium Drill Bit, 1/4 in Shockwave Titanium Hex Drill Bit
  • Impact Rated: Yes
  • Hex Shank Size: 1/4 in
  • Item: Screwdriver Bit Set
  • No. of Pieces: 52
  • Application - Tools: Impact
  • Fastening Tool Material: Steel
See full product details
$41.49
Orders over $75 ship free.

Subtotal: $41.49

Milwaukee #48-32-4025 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Includes: 3 in Magnetic Bit Holder, 1/4 in Insert Magnetic Nut Driver, 5/16 in Insert Magnetic Nut Driver, 3/8 in Insert Magnetic Nut Driver, 3/8 in Insert Socket Adapter, 1 in PH1, (5) 1 in PH2, 1 in PH3, (2) 2 in PH2, 1 in SQ1, (4) 1 in SQ2, 1 in SQ3, 2 in SQ2, 1 in T20, (2) 1 in T25, 1 in T27, 1 in T30, 1 in T40, 1 in 3/16 in Slotted, 1 in 1/4 in Slotted, 1 in 3/16 in Hex, 1 in 1/4 in Hex, 1 in T10 Security, 1 in T15 Security, 1 in T20 Security, 1 in T25 Security, 1 in T27 Security, 1 in T30 Security, 1 in 1/18 in Hex Security, 1 in 9/64 in Hex Security, 1 in 5/32 in Hex Security, 1 in 3/16 in Hex Security, 1 in #6 Spanner, 1 in #8 Spanner, 1 in #10 Spanner, 1 in #12 Spanner, 1 in 1/8 in Clutch G, 1 in 5/32 in Clutch G, 1 in 3/16 in Clutch G, 1/8 in Shockwave Titanium Drill Bit, 3/16 in Shockwave Titanium Drill Bit, 1/4 in Shockwave Titanium Hex Drill Bit
  • Number of Pieces: 52 pc.
  • Impact Rated: Yes
  • Hex Shank Size: 1/4 in
  • Item: Screwdriver Bit Set
  • No. of Pieces: 52
  • Application - Tools: Impact
  • Fastening Tool Material: Steel
  • Fastening Tool Item: Screwdriver Bit Set
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Screwdriver Bit Set, No. of Pieces 52, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-32-4025