Milwaukee
SHOCKWAVE™ Impact Duty™ 3/4" Drive to 1/2" Drive Reducer
- Zoro #: G601259712
- Mfr #: 49-66-6728
Hover or click to zoom Tap to zoom
$22.99
- Promotion Restriction: Not eligible for promotion
- Item: IMPACT REDUCER
- Includes: (1) 3/4 DR TO 1/2 DR IMPACT REDUCER
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $22.99
Milwaukee #49-66-6728 Specifications
- Zoro #: G601259712
- Mfr #: 49-66-6728
- Promotion Restriction: Not eligible for promotion
- Item: IMPACT REDUCER
- Includes: (1) 3/4 DR TO 1/2 DR IMPACT REDUCER
- Number of Pieces: 1
- Input Drive Shape: Square
- Impact Rated: Yes
- Material: Steel
- Voltage Rating: Not Applicable
- Measurement Type: SAE
- Insulated: No
- Locking: No
- Input Drive Gender: Male
- Drive Type: Impact
- Standards: ASME
- Finish: Black Phosphate
- Output Drive Size: 1/2 in
- Non-Sparking: No
- Overall Length: 2 13/64 in
- Output Drive Shape: Square
- Input Drive Size: 3/4 in
- Drive Size: 3/4"
- Output Drive Gender: Female
- Country of Origin (subject to change): China
Description
The MILWAUKEE® SHOCKWAVE Impact DutyTM 3/4" Drive to 1/2” Drive Socket Reducer provides tool versatility and durability in high torque applications. This adapter converts 3/4” drive tools to be used with 1/2” drive impact sockets. Milwaukee engineered these reducers with forged steel for durability in high torque applications. The laser-etched size markings allow for easy size identification. The dual-hole design and ring groove make for easy reducer attachment and removal. All SHOCKWAVE Impact DutyTM Socket Reducers meet ASME industry standards.
Reviews of Milwaukee #49-66-6728
Explore more
- MILWAUKEE SHOCKWAVE™ Impact Duty™ 3/8" Drive to 1/4" Drive Reducer 49-66-6722
- MILWAUKEE Protective Boot for M18 FUEL™ Mid-Torque Impact Wrenches 49-16-2960
- POP AVDEL Threaded Insert Power Tool, Series M6 74200-12000
- TITAN Metric Impact Nut Driver Set, 6Pc 6In TIT15245
- TITAN ADAPTER QUICK CHANGE IMPACT Q TL12034
- INGERSOLL RAND Hous"g Assembly, 1/2 2235QMAX-A40
- WRIGHT TOOL Attachment 1/4" Drive Extension - 10 2410
- TITAN 17 pc. Impact Adapter Set 81843
- GREY PNEUMATIC 1/2"F X 3/8" X 18 2257AL
- Milwaukee Power Fastening Tools