Milwaukee

SHOCKWAVE™ Impact Duty™ 3pc 3/8" Drive Extension Set

Milwaukee SHOCKWAVE™ Impact Duty™ 3pc 3/8" Drive Extension Set 49-66-6714
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Finish: Black Phosphate
  • Measurement Type: SAE
  • Non-Sparking: No
  • Includes: (3) Socket Extensions
  • Container Height: Not Applicable
  • Item: IMPACT EXTENSION SET
  • Impact Rated: Yes
See full product details
$47.24 4% off
$44.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #49-66-6714 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 3/8"
  • Overall Length: 3 in, 6 in, 10 in
  • Finish: Black Phosphate
  • Measurement Type: SAE
  • Non-Sparking: No
  • Includes: (3) Socket Extensions
  • Container Height: Not Applicable
  • Item: IMPACT EXTENSION SET
  • Impact Rated: Yes
  • Number of Pieces: 3
  • Input Drive Size: 3/8 in
  • Locking: No
  • Socket Extension Type: Standard
  • Voltage Rating: Not Applicable
  • Input Drive Gender: Male
  • Output Drive Shape: Square
  • Drive Type: Impact
  • Container Length: Not Applicable
  • Insulated: No
  • Output Drive Size: 3/8 in
  • Output Drive Gender: Female
  • Container Width: Not Applicable
  • Input Drive Shape: Square
  • Container Type: No Container
  • Standards: ASME
  • Material: Steel
  • Country of Origin (subject to change): China

Description

This Milwaukee 49-66-6714 Impact Extension Set contains three impact extensions, including a 6 in. and 10 in. one, for tackling a variety of fasteners with the convenience of an extension set. The black phosphate finish offers durability and long life to these tools. This set is designed for use with 3/8" drive sockets and has a male input drive size. Each impact extension is made of SAE steel and features a standard socket extension type. If you are looking for an efficient way to reach into tight spots when working on your car or motorcycle, then this Milwaukee 49-66-6714 Impact Extension Set will be perfect for you.

Reviews of Milwaukee #49-66-6714

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.