customer-service Help
Milwaukee

SHOCKWAVE™ Impact Duty™ 4pc 1/4" - 1/2" Drive Adapter & Reducer Set

Milwaukee SHOCKWAVE™ Impact Duty™ 4pc 1/4" - 1/2" Drive Adapter & Reducer Set 49-66-6742
Tap to zoom
Hover or click to zoom
$34.99
  • Promotion Restriction: Not eligible for promotion
  • Includes: (4) Socket Adapters
  • Input Drive Shape: Square
See full product details
Orders over $75 ship free.

Total: $34.99

Milwaukee #49-66-6742 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Includes: (4) Socket Adapters
  • Input Drive Shape: Square
  • Non-Sparking: No
  • Output Drive Size: 1/4 in, 3/8 in, 1/2 in
  • Impact Rated: Yes
  • Material: Steel
  • Finish: Black Phosphate
  • Drive Type: Impact
  • Number of Pieces: 4
  • Locking: No
  • Container Type: No Container
  • Insulated: No
  • Voltage Rating: Not Applicable
  • Overall Length: 1 in, 1 7/16 in, 1 15/16 in, 2 1/2 in
  • Output Drive Gender: Female
  • Standards: ASME
  • Measurement Type: SAE
  • Container Width: Not Applicable
  • Output Drive Shape: Square
  • Input Drive Gender: Male
  • Container Height: Not Applicable
  • Socket Extension Type: Standard
  • Item: IMPACT ADAPTER SET
  • Container Length: Not Applicable
  • Input Drive Size: 1/4 in, 3/8 in, 1/2 in
  • Country of Origin (subject to change): China

Description

IMPACT ADAPTER SET, Black Phosphate, Input Drive Shape Square, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Gender Male, Output Drive Shape Square, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Gender Female, Locking No, Overall Length 1 in, 1 7/16 in, 1 15/16 in, 2 1/2 in, Impact, Insulated No, Non-Sparking No

Reviews of Milwaukee #49-66-6742