Skip to Main Content
customer-service Help
Milwaukee

SHOCKWAVE Impact Magnetic Bit Holder

Milwaukee SHOCKWAVE Impact Magnetic Bit Holder 48-32-4305
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.99 ($4.10/unit)
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.
Total: $40.99

Milwaukee #48-32-4305 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Shank Size: 1/4"
  • Overall Length: 3"
  • Material: Steel
  • Bit Style: Magnetic Bit Holder
  • Measurement Type: SAE
  • Includes: (10) Shockwave(TM) 3 in Impact Magnetic Bit Holder
  • Number of Pieces: 1
  • Impact Rated: Yes
  • Magnetic/Nonmagnetic: Magnetic
  • Bit Retainer Type: Retaining Ring
  • Hex Shank Size: 1/4 in
  • Overall Bit Length: 3 in
  • Fastening Tool Material: Steel
  • Fastening Tool Item: Bit Holder
  • Shank Style: Hex
  • SAE or Metric: SAE
  • Application - Tools: Impact
  • Item: Bit Holder
  • Bit Holder Drive Type: Hex
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4305