Skip to Main Content
customer-service Help
Milwaukee

Shockwave Impact Slotted 1/4" Insert Bits (2PK)

Milwaukee Shockwave Impact Slotted 1/4" Insert Bits (2PK) 48-32-4418
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1.83 ($0.92/unit)
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4"
  • Shank Size: 1/4"
See full product details
Orders over $75 ship free.
Total: $1.83

Milwaukee #48-32-4418 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4"
  • Shank Size: 1/4"
  • Overall Length: 1"
  • Material: Custom Alloy76 Steel
  • Bit Style: Slotted
  • Measurement Type: SAE
  • Drive Type: Hex
  • Finish: Black Phosphate
  • Includes: SHOCKWAVE(TM) Insert Bit Slotted 1/4 in, 2PK (48-32-4418)
  • Number of Pieces: 2
  • Point Size: #10
  • Impact Rated: Yes
  • Fastening Tool Tip Size: 8F-10R
  • Shank Style: Hex
  • Fastening Tool Item: Insert Bit
  • SAE or Metric: SAE
  • Item: Insert Bit
  • Overall Bit Length: 1 in
  • Fastening Tool Material: S2 Steel
  • Hex Shank Size: 1/4 in
  • Single End/Double End: Single End
  • Application - Tools: Impact
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Reviews of Milwaukee #48-32-4418