Milwaukee Tool
1/2 in Drive 3-in-1 Distribution Utility Socket 3/4 in Size Square Standard Depth, Black Oxide
Mfr # 49-66-5101
Zoro # G3368668
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Socket Type Distribution Utility
- SAE or Metric SAE
- Number of Points 4
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 25 mm, 6 Deep, Black Phosphate 49-66-6286
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 11/16 in, 6 Standard, Black Phosphate 49-66-6318
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 5/8 in, 6 Standard, Black Phosphate 49-66-6108
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 29 mm, 6 Standard, Black Phosphate 49-66-6367
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 3/4 in, Deep, Black Phosphate 49-66-7810
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 17 mm, 6 Standard, Black Phosphate 49-66-6356
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 17 mm, Deep, Black Phosphate 49-66-7802
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 29 mm, 6 Standard, Black Phosphate 49-66-6594
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 9 mm, 6 Short, Black Oxide 49-16-1609
- POWERBUILT 1/2" Drive 22Mm Deep Impact Socket 647190
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide 21WM21
- Milwaukee Tool Sockets & Ratchets