Milwaukee
Smooth Blade Insulation Knife
- Zoro #: G3104389
- Mfr #: 48-22-1921

Hover or click to zoom Tap to zoom
$16.77
- Promotion Restriction: Not eligible for promotion
- Overall Length: 12 in
- Material: Stainless Steel, Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.77
Milwaukee #48-22-1921 Specifications
- Zoro #: G3104389
- Mfr #: 48-22-1921
- Promotion Restriction: Not eligible for promotion
- Overall Length: 12 in
- Material: Stainless Steel, Polypropylene
- Features: Full Tang for Tough Cuts, Rounded Handle for Smoothing Applications, Durable Blade Cover for Storage, Lanyard Hole
- Includes: Blade Cover
- Cutting Length: 6 in
- Item: Smooth Insulation Knife
- Handle Color: Red
- Grip Material: Polypropylene
- Blade Material: Stainless Steel
- Handle Style: Textured
- Material Application: Mechanical and HVAC Insulation
- Handle Material: Polypropylene
- Point Type: Drop Point
- Knife Type: Insulation Knife
- Blade Shape: Straight
- Number of Cutting Edges: 1
- Depth of Cut: 6 in
- Blade Edge Type: Straight
- Country of Origin (subject to change): Taiwan, Province of China
Description
This Milwaukee 48-22-1921 Smooth Blade Insulation Knife is the tool you need to get your job done. It has a smooth blade that cuts insulation with ease. Made of stainless steel and polypropylene, this knife has an overall length of 12 in. and a cutting length of 6 in. The red handle provides comfort while you work. This Milwaukee Smooth Blade Insulation Knife is easy to use and will get the job done fast.
Reviews of Milwaukee #48-22-1921
Explore more
- MILWAUKEE 2 PC Offset Aviation Snip Set 48-22-4523
- MILWAUKEE Right Cutting Right Angle Snips 48-22-4521
- MILWAUKEE Left Cutting Right Angle Snips 48-22-4511
- MILWAUKEE Left Cutting Aviation Snips 48-22-4510
- MILWAUKEE 8" Locking Seamer 48-22-3540
- MILWAUKEE 16" Bulldog Tinner 48-22-4001
- MALCO Snap Lock Punch, Punching, 8 in, Forged steel SL1R
- MALCO AV7 Right Offset Cut Aviation Snip AV7
- CENTURY DRILL & TOOL Century Drill & Tool 72728 10 in. Tin Snips 72728
- MIDWEST TOOL Midwest Tool P6716S Regular; Straight Cut Aviation Snip 129309
- CAMPBELL SWAGING TOOL 18"" 7679038
- Milwaukee Snips