Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Shockwave™ 1/4" to 1/2" Square Socket Adapter, 1-7/8" L

  • Zoro #: G3698651
  • Mfr #: 48-32-5032

$3.90

Details
  • Bit Style: Adapter
  • Measurement Type: SAE
  • Output Drive Type: Male Square
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-32-5032 Specifications

  • Zoro #: G3698651
  • Mfr #: 48-32-5032
Bit Style: Adapter Measurement Type: SAE
Output Drive Type: Male Square Material: Proprietary Steel
Output Drive Size: 1/2" Includes: -
Impact Rated: Yes Item: Hex Drive Socket Adapter
Drive Type: Male Hex Drive Size: 1/4"
Number of Pieces: 1 Overall Length: 1-7/8"
SAE or Metric: SAE Country of Origin (subject to change): China

Description

If you are attaching metal to metal, nut setters and bit holders are crucial. Here are some important details for Milwaukee Hex Drive Socket Adapter. Drive Size: 1/4", Overall Length: 1-7/8".

Reviews of Milwaukee #48-32-5032