Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Shockwave™ 1/4" to 3/8" Square Socket Adapter, 1-7/8" L

  • Zoro #: G3683845
  • Mfr #: 48-32-5031

$2.98

Details
  • Measurement Type: SAE
  • Output Drive Type: Male Square
  • Output Drive Size: 3/8"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-32-5031 Specifications

  • Zoro #: G3683845
  • Mfr #: 48-32-5031
Measurement Type: SAE Output Drive Type: Male Square
Output Drive Size: 3/8" Drive Size: 1/4"
Impact Rated: Yes Material: Proprietary Steel
Finish: black oxide Bit Style: Adapter
Includes: - Overall Length: 1-7/8"
Item: Hex Drive Socket Adapter Drive Type: Male Hex
Number of Pieces: 1 SAE or Metric: SAE
Country of Origin (subject to change): China

Description

If you are attaching metal to metal, nut setters and bit holders are crucial. Here are some important details for Milwaukee Hex Drive Socket Adapter. Drive Size: 1/4", Overall Length: 1-7/8".

Reviews of Milwaukee #48-32-5031