Milwaukee Tool
3-9/16 in. x 22 in. One Piece Spline Masonry Core Bit
Mfr # 48-20-5480
Zoro # G503446067
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Drilling Depth 3
- Overall Length 22 in
- Wet or Dry Application Dry
Explore More Products
- MILWAUKEE TOOL 1-1/4"-7 6-Slot Core Bit Adapter 48-17-6004
- MILWAUKEE TOOL 6" Pre-Stressed Diamond Wet Core Bit 48-17-1060
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2" 48-20-5040
- MILWAUKEE TOOL 7-1/2" Extension for Small SDS Plus Thin Wall Core Bits 48-95-6070
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" 48-20-5025
- MILWAUKEE TOOL 2" x 12" Diamond Premium Wet Core Bit Extension 48-17-4020
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit 48-17-2042
- MILWAUKEE TOOL 5" x 12" Diamond Premium Wet Core Bit Extension 48-17-4050
- MILWAUKEE TOOL 10 in. Diamond Ultra Wet Core Bit 48-17-5100
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 Banner-9
- HUSQVARNA Wet Coring Bit, 10 In, 14 In D, 1 1/4-7 Banner-10
- Milwaukee Tool Drill Bits