Milwaukee Tool
4 in. x 22 in. One Piece Spline Masonry Core Bit
Mfr # 48-20-5484
Zoro # G903446063
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Overall Length 22 in
- Wet or Dry Application Dry
- Includes 1-Piece Spline Core Bit
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" 48-20-5030
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit 48-17-3100
- MILWAUKEE TOOL 4 in. x 22 in. One Piece SDS-MAX Masonry Core Bit 48-20-5434
- MILWAUKEE TOOL SDS+ CORE 1-3/16” x 2" 48-20-5205
- MILWAUKEE TOOL SDS+ CORE 4"X2" 48-20-5245
- MILWAUKEE TOOL 2-1/2" Dry Core Masonry Bit 48-17-0025
- MILWAUKEE TOOL 5" x 12" Diamond Premium Wet Core Bit Extension 48-17-4050
- MILWAUKEE TOOL 7 in. Diamond Premium Wet Core Bit 48-17-3070
- MILWAUKEE TOOL BIT 3THICK WALL CORE ML48-20-5145
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit 48-17-1025
- HUSQVARNA Wet Coring Bit, 2 In, 14 In D, 1 1/4-7 Banner-2
- Milwaukee Tool Drill Bits