Milwaukee Tool
SPL/RDHEX Demo Clay Spade
- Zoro #: G5129844
- Mfr #: 48-62-2095
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Chisel for Spline Tool
- Shank Type: Round Shank
- Overall Length (In.): 16 3/4 in
- Shank Size (In.): 21/32 in
- Blade Width (In.): 4 1/2 in
- Application: Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
- Hex (In.): 3/4 in
$46.99
Ships from United States
Subtotal: $46.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-62-2095 Specifications
- Zoro #: G5129844
- Mfr #: 48-62-2095
- UPC #: 045242152865
- Promotion Restriction: Not eligible for promotion
- Item: Chisel for Spline Tool
- Shank Type: Round Shank
- Overall Length (In.): 16 3/4 in
- Shank Size (In.): 21/32 in
- Blade Width (In.): 4 1/2 in
- Application: Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
- Hex (In.): 3/4 in
- For Use With: Any Spline/Round Hex Hammer
- Length (In.): 16 3/4 in
- Overall Length: 16 3/4 in
- For Tool Type: Rotary Drill
- Shank Type - Machining: Spline
- Shank Hex Size: 3/4 in
- Decimal Equivalent: 4.5
- Finish - Machining: Bright (Uncoated)
- Primary Material Application: Clay, Dirt, Hardened Ground
- Measurement System: Fractional Inch
- Drill Bit Size: 4 1/2 in
- Shank Diameter: 3/4 in
- Cutting Application: Digging
- Chisel Type: Clay Spade
- Shank Length: 2 in
- Chisel Collar Shape: Spline
- Head Width: 4 1/2 in
- Cutting Direction: Right Hand
- Material - Machining: Steel
- Product Type: Chisel for Spline Tool
- Country of Origin (subject to change): United States
Description
Chisel for Spline Tool, Chisel Type Clay Spade, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 16 3/4 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill
Reviews of Milwaukee Tool #48-62-2095
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 3/4" HEX Demo 3" Scaling Chisel 48-62-3030
- MILWAUKEE TOOL 3/4" HEX Demo 1-1/2" Scaling Chisel 48-62-3020
- MILWAUKEE TOOL SPL/RDHEX Demo 12" Bull Point 48-62-2000
- MILWAUKEE TOOL 3/4" HEX Demo 18" Flat Chisel 48-62-3015
- MILWAUKEE TOOL SPL/RDHEX Demo 1-1/2" x 12" Scaling Chisel 48-62-2040
- MILWAUKEE TOOL 3/4" HEX Demo Ground Rod Driver 48-62-3070
- BOSCH Brush Set 1617014113
- DEWALT 1-1/8 in. HEX Chisel Bits DW5964
- AJAX TOOL WORKS HINGE PIN DRIVER SET AJA1110
- MILWAUKEE TOOL Max-Lok Replacement Grease 49-08-5385
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb 11335K
- Milwaukee Tool Demolition Hammer Accessories