Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sprayer Hose, Size 25", Stainless Steel

  • Zoro #: G1432348
  • Mfr #: 49-16-2727
$89.99
  • Promotion Restriction: Not eligible for promotion
  • For Use With: 49-16-28CS, 49-16-28PS
  • Flow Rate: 0.1 to 0.5 gpm
See full product details
This item ships free.

Milwaukee #49-16-2727 Specifications

  • Zoro #: G1432348
  • Mfr #: 49-16-2727
Promotion Restriction: Not eligible for promotion For Use With: 49-16-28CS, 49-16-28PS
Flow Rate: 0.1 to 0.5 gpm Includes: Wand Assembly
Size: 25 in Item: Sprayer Hose
Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Sprayer Hose, Material Stainless Steel, 25 in, For Use With 49-16-28CS, 49-16-28PS, Flow Rate 0.1 to 0.5 gpm, Includes Wand Assembly

Reviews of Milwaukee #49-16-2727