Stand, Drill Press

MILWAUKEE| Zoro #: G1974192| Mfr #: 4202

$909.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stand Type: FixedItem: Magnetic Drill Press BaseWeight: 41 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1974192 Mfr #: 4202
Stand Type: FixedItem: Magnetic Drill Press Base
Weight: 41 lb.Width: 4-1/4"
Length: 11"Height: 15"
Country of Origin (subject to change): United States

Description

Magnetic Drill Press Base, Fixed Stand Type, Length 11 In., Height 15 In., Width 4-1/4 In., Weight 41 lb.

Reviews