Skip to Main Content
customer-service Help
Milwaukee

Standard Socket

Milwaukee Standard Socket 45-34-9038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.45
  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Number of Points: 6
See full product details
Orders over $75 ship free.
Total: $3.45

Milwaukee #45-34-9038 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Drive Size: 1/4 in
  • Number of Points: 6
  • Overall Length: 4 59/64 in
  • Material: Chrome Vanadium Steel
  • Finish: Chrome
  • Socket Depth: Standard
  • Impact Rated: No
  • Non-Sparking: No
  • Socket Size: 12.00 mm
  • Item: Standard Socket
  • Insulated: No
  • Socket Shape: 6-Point
  • Tether Ready: No
  • Measurement Type: Metric
  • Locking: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Socket, Socket Size 12.00 mm, 6-Point, Chrome Vanadium Steel, Chrome, Standard, Drive Size 1/4 in, Metric, Impact Rated No

Reviews of Milwaukee #45-34-9038