Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tape Measure, Blade 26 ft./8m L

  • Zoro #: G0192835
  • Mfr #: 48-22-0326
$20.03
  • Lock Type: Slide
  • Tip Style: 3-Rivet Hook
  • Blade Coating: Nylon
See full product details
Orders over $75 ship free.

Milwaukee #48-22-0326 Specifications

  • Zoro #: G0192835
  • Mfr #: 48-22-0326
Lock Type: Slide Tip Style: 3-Rivet Hook
Blade Coating: Nylon Rewind Type: Automatic
Blade Color: Yellow Blade Width: 1 in
Stud Markings: Yes Blade Length: 26 ft/8m
Belt Clip: Yes Graduation Type: in /ft/mm/cm/m
Features: Magnetic Graduations: 1 ft., 1/16", 1/2", 1/4", 1/8", 1cm, 1m, 1mm
Case Material: ABS Item: Tape Measure
Case Type: Closed Case Color: Black/Red
Blade Material: Steel Standout: 12 ft
Measurement Type: SAE/Metric Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tape Measures, Tape Measure, SAE/Metric, Blade Length 26 ft./8m, Blade Width 1 In., Graduation Type in./ft./mm/cm/m, Graduations 1/16 In., 1/8 In., 1/4 In., 1/2 In., 1 ft., 1mm, 1cm, 1m, Blade Material Steel, Tip Style 3-Rivet Hook, Case Type Closed, Case Material ABS, Belt Clip Yes, Blade Color Yellow, Case Color Black/Red, Blade Coating Nylon, Lock Type Slide, Rewind Type Automatic, Standout 12 ft., Stud Markings Yes, Features Magnetic

Reviews of Milwaukee #48-22-0326