Milwaukee Tool
8M/26FT COMPACT WIDE BLADE TAPE MEASURE
Mfr # 48-22-0426
Zoro # G0504918
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Length 26 ft, 8 m
- Blade Width 1/2 in
- Measurement Type SAE/Metric
- Graduations 1 cm, 1 ft, 1 m, 1 mm, 1/16 in, 1/2 in, 1/4 in, 1/8 in
Explore More Products
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade 48-22-0216M
- MILWAUKEE TOOL Milwaukee 6ft / 2m Keychain Tape Measure 48-22-5506
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft 48-22-0430
- MILWAUKEE TOOL 35 ft Tape Measure, 1 5/16 in Blade 48-22-9735
- MILWAUKEE TOOL Wide Blade Tape Measure 40Ft 48-22-0240
- MILWAUKEE TOOL 5m/16ft STUD Tape Measure 48-22-9717
- MILWAUKEE TOOL 25' Wide Blade Tape Measure ML48-22-0225
- MILWAUKEE TOOL 12 ft. Compact Tape Measure 48-22-6612
- MILWAUKEE TOOL 25' Compact Magnetic Tape Measure w/ FASTBACK? Utility Knife 48-22-0125F
- BOSTITCH 25 ft. Tape Measure, 1" Blade 30-455
- KESON Metric and SAE Tape Measure, Auto Lock PG18M25ALV
- Milwaukee Tool Measuring and Layout Tools