Save 20% on Select Brands We’re here to help! Call (855) 289-9676
Cart

16ft STUD™ Heavy-Duty Tape Measure, Rip/Wear Resistant, w/Finger Stop

MILWAUKEE | Zoro #: G6571962 | Mfr #: 48-22-9916

$ 18.13 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #48-22-9916 Specifications

Zoro #: G6571962 Mfr #: 48-22-9916
Case Color: Red Stud Markings: Yes
Features: STUD(TM) Premium Lock Type: Automatic
Belt Clip: Yes Tip Style: 3-Rivet Hook
Blade Color: Yellow Measurement Type: SAE
Item: Tape Measure Standout: 10 ft.
Blade Coating: Nylon Blade Material: Steel
Case Type: Closed Blade Width: 1-1/16"
Graduations: 1/16" Blade Length: 16 ft.
Case Material: ABS Graduation Type: in./ft./Fractional
Rewind Type: Automatic Country of Origin (subject to change): China

Description

Tape Measures, Tape Measure, SAE, Blade Length 16 ft., Blade Width 1-1/16 In., Graduation Type in./ft./Fractional, Graduations 1/16 In., Blade Material Steel, Tip Style 3-Rivet Hook, Case Type Closed, Case Material ABS, Belt Clip Yes, Blade Color Yellow, Case Color Red, Blade Coating Nylon, Lock Type Automatic, Rewind Type Automatic, Standout 10 ft., Stud Markings Yes, Features STUD(TM) Premium

Reviews