Skip to Main Content
customer-service Help
Milwaukee

THE AX w/CARBIDE TEETH 5T 6L 5PK

Milwaukee THE AX w/CARBIDE TEETH 5T 6L 5PK 48-00-5521
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.97 ($6.79/unit)
  • Promotion Restriction: Not eligible for promotion
  • Length: 6"
  • Teeth per Inch: 5
See full product details
Orders over $75 ship free.
Total: $33.97

Milwaukee #48-00-5521 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 6"
  • Teeth per Inch: 5
  • Primary Saw Application: Nail Embedded Wood
  • Material: Steel, Carbide
  • Item: Reciprocating Saw Blade
  • Number of Cutting Edges: 1
  • Package Quantity: 5
  • For Use With Saw Type: Reciprocating Saws
  • Shank: 1/2" Universal
  • Application: Wood Cutting, Wood with Nails, Some Synthetics, Metal
  • Back: Tapered
  • Height: 1 in
  • Back Style: Tapered
  • Cutting Edge Style: Rigid for Straight Cuts
  • Blade Material: Carbide
  • Tip Material: Carbide Tipped
  • Blade Length: 6 in
  • Cut Width: 0.05 in
  • Primary Material Application: Wood
  • Materials Cut: Durlock, Nail-Embedded Wood, Plaster, Shingles
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.

Reviews of Milwaukee #48-00-5521