Milwaukee Tool
1/2 in, 12V DC Cordless Drill
- Zoro #: G7642472
- Mfr #: 2503-22, 2353-20
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 2.0 Ah, (1) 4.0 Ah
- Brushless Motor: Yes
- Series: M12 FUEL
- No Load RPM: 0 to 450/0 to 1700
$280.50
Subtotal: $280.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #2503-22, 2353-20
- Zoro #G7642472
- Country of OriginMultiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-39/64 in |
Overall Length | 6 5/8 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Number of Batteries | 2 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (1) 2.0 Ah, (1) 4.0 Ah |
Brushless Motor | Yes |
Series | M12 FUEL |
No Load RPM | 0 to 450/0 to 1700 |
Item | Drill Kit |
Corded/Cordless | Cordless |
Chuck | Keyless |
Max. Torque | 132 in-lb |
Tool Weight | 2.3 lb |
Handle Type | Pistol Grip |
Green Environmental Attribute | Product is Rechargeable |
Max. Power | Not Specified |
Battery Pack Replacement | 38D763, 38D764 |
Clutch Style | Electronic |
Transmission | 2-Speed |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, Chuck Keyless, Tool Length 6-39/64 in, Tool Weight 2.3 lb
Reviews of Milwaukee Tool #2503-22, 2353-20
Explore more
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Driver 2803-20
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill, Battery Included 2606-22CT / 48-11-1820
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included 2407-22, 48-11-2440
- MILWAUKEE TOOL M18 FUEL 1/2" Drill/Driver w/ ONE-KEY 2805-20
- MILWAUKEE TOOL DRILL 1/2" 300/1200 HOLE HAWG 7.5 AMP ML1675-6
- MILWAUKEE TOOL M18 DRILL KIT 1/2" ML2902-22
- MILWAUKEE TOOL DRILL DRVR KIT M18 1/2"-BATTERY CHRGR ML2606-21CT
- MILWAUKEE TOOL Cordless Right Angl Drill, Drill, 6.0 Bat 2415-20, 2407-22, 48-11-2460
- MILWAUKEE TOOL DrillDriver Kit, Battery Included, 12 V, 15 Ah, 38 in Chuck, Single Sleeve Chuck 2415-21
- DREMEL Bosch Bulldog 18 V 1 in. Cordless SDS-Plus Rotary Hammer Drill Kit (Battery) GBH18V-26DK25
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver w/ (2) Batteries Kit 2606-22CT
- Milwaukee Tool Cordless Tools