Milwaukee Tool
1/2 in, 12V DC Cordless Drill
- Zoro #: G7636863
- Mfr #: 2503-22, 48-11-2440
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 2.0 Ah, (2) 4.0 Ah
- Brushless Motor: Yes
- Series: M12 FUEL
- No Load RPM: 0 to 450/0 to 1700
$303.53
Subtotal: $303.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #2503-22, 48-11-2440
- Zoro #G7636863
- Country of OriginMultiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6-39/64 in |
Overall Width | 2 1/8 in |
Overall Height | 7 3/4 in |
Overall Length | 6 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V DC |
Number of Batteries | 2 |
Cordless Tool Battery Type | Li-Ion |
Battery Capacity | (1) 2.0 Ah, (2) 4.0 Ah |
Brushless Motor | Yes |
Series | M12 FUEL |
No Load RPM | 0 to 450/0 to 1700 |
Item | Drill Kit |
Charger Replacement | 2XKZ7 |
Corded/Banded | Cordless |
Clutch Style | Electronic |
Max. Torque | 132 in-lb |
Transmission | 2-Speed |
Chuck | Keyless |
Corded/Cordless | Cordless |
Included Charger | 2XKZ7 |
Includes | (1) Belt Clip, (1) Carrying Case |
Green Environmental Attribute | Product is Rechargeable |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 2.0 Ah, (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M12 FUEL Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 132 in-lb, Battery Included 38D763, 38D764, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 38D763, 38D764, Chuck Keyless, Tool Length 6-39/64 in, Tool Weight 2.3 lb
Reviews of Milwaukee Tool #2503-22, 48-11-2440
Explore more
- MILWAUKEE TOOL M18 FUEL SUPER HAWG RA Drill w/ QUIK-LOK 2811-20,49-56-9295
- MILWAUKEE TOOL MX FUELâ„¢ Handheld Core Drill Kit MXF301-2CP
- MILWAUKEE TOOL M12 FUELâ„¢ Cordless Installation Drill/Driver (Tool-Only) 2505-20
- MILWAUKEE TOOL M18 FUELâ„¢ 4' Concrete Pencil Vibrator 2910-20
- MILWAUKEE TOOL 1/2 in, 12V DC Cordless Drill 2503-22, 48-11-2420, 48-11-2420
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 3/8 in Chuck 2505-22, 48-11-2460
- MILWAUKEE TOOL CASE CARRYING - 7.2V DRIVER/DRILL ML48-55-0520
- MILWAUKEE TOOL DRILL DRVR KIT M18 1/2"-BATTERY CHRGR ML2606-21CT
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, HS Set 7pc 2808-20,49-22-0130
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Driver 2803-20
- MILWAUKEE TOOL 1/2 in, 18V DC Cordless Drill 2805-22, 48-11-1850
- Milwaukee Tool Cordless Tools