Milwaukee Tool
12" Segmented Asphalt & Green Concrete Cutting Blade
- Zoro #: G4425559
- Mfr #: 49-93-7235
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Segmented Blade
- Blade Material: Diamond
- Diamond Knockout: No
- For Use With Saw Type: Handheld Concrete Saw, Table Saw, Walk-Behind Concrete Saw
- Blade Dia.: 12 in
- Arbor Size: 1 in
- Rim Type: Segmented
$139.77
Ships from United States
Subtotal: $139.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #49-93-7235 Specifications
- Zoro #: G4425559
- Mfr #: 49-93-7235
- UPC #: 045242216994
- Promotion Restriction: Not eligible for promotion
- Item: Segmented Blade
- Blade Material: Diamond
- Diamond Knockout: No
- For Use With Saw Type: Handheld Concrete Saw, Table Saw, Walk-Behind Concrete Saw
- Blade Dia.: 12 in
- Arbor Size: 1 in
- Rim Type: Segmented
- Primary Material Application: Asphalt
- Materials Cut: Asphalt
- Arbor Shape: Round
- Blade Thickness: 0.787 in
- Cutting Type: Wet/Dry
- For Use On Concrete Type: Green
- Grade: Better
- Country of Origin (subject to change): China
Description
Segmented Blade, Blade Dia. 12 in, Arbor Size 1 in, Arbor Shape Round, For Use With Saw Type Handheld Concrete Saw, Table Saw, Walk-Behind Concrete Saw, Cutting Type Wet/Dry, Rim Type Segmented, Primary Material Application Asphalt, Materials Cut Asphalt, For Use On Concrete Type Green, Grade Better, Blade Thickness 0.787 in, Blade Material Diamond
Reviews of Milwaukee Tool #49-93-7235
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 12" Segmented Ductile Iron Cutting Blade 49-93-7335
- MILWAUKEE TOOL 12" 44T General Purpose Circular Saw Blade 48-40-1220
- MILWAUKEE TOOL 7-1/4" 56T Aluminum Cutting Circular Saw Blade (5/8" Arbor) 48-40-4335
- MILWAUKEE TOOL 7" 40T Metal Cutting Circular Saw Blade (20mm Arbor) 48-40-4230
- MILWAUKEE TOOL 5-3/8" 30T Metal & Stainless Cutting Circular Saw Blade (5/8" Arbor) 48-40-4205
- MILWAUKEE TOOL 10" 60T Fine Finish Circular Saw Blade 48-40-1028
- MILWAUKEE TOOL Circular Saw Blade, 538 in Dia, 20 mm Arbor, 30Teeth, Carbide Cutting Edge 48-40-4070
- MILWAUKEE TOOL Circular Saw Blade, 12 in Dia, 1 in Arbor, 80Teeth, CobaltTungsten Carbide Cutting Edge 48-40-1224
- MILWAUKEE TOOL Circular Saw Blade, 10 in Dia, 58 in Arbor, 60Teeth, CobaltTungsten Carbide Cutting Edge 48-40-1028
- DEWALT 7-1/4 in. Demolition Blade DWA35724DB10
- CAMPBELL CHAIN & FITTINGS Crescent NailSlicer 7-1/4 in. D X 5/8 in. Framing Carbide Circular Saw Blade 24 teeth 10 pk CSBFR-724-10
- Milwaukee Tool Power Saw Blades