Milwaukee Tool
18.0 V Hammer Drill, Battery Included, 1/2 in Chuck
- Zoro #: G7653952
- Mfr #: 2804-22, 48-11-1850
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18.0 V
- Battery Included / Bare Tool: Battery Included
- Chuck Size: 1/2 in
- Battery Capacity: 5.0Ah
- Chuck Type: Metal Ratcheting
- Includes: Belt Clip, Bit Holder, Side Handle
- Brushless Motor: Yes
$640.56
Subtotal: $640.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MILWAUKEE TOOL M12 FUEL 1/4" Impact Kit, CP2.5 Battery 3404-22, 48-11-2425
- MILWAUKEE TOOL 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck 2607-22 / 48-11-1840
- MILWAUKEE TOOL M12 FUELâ„¢ 1/2" Hammer Drill/Driver Kit 3404-22
- MILWAUKEE TOOL Hammer Drill Kit, Battery Included, 18 V, 4 Ah, 12 in Chuck 2902-22
- MILWAUKEE TOOL Milwaukee 2407-20 M12 3/8" Cordless Drill/Driver (Bare Tool Only) 2407-20
- MILWAUKEE TOOL Milwaukee 2804-20 M18 FUEL 1/2" Hammer Drill Driver (Bare Tool Only) 2804-20
- MILWAUKEE TOOL Milwaukee 2804-22 M18 FUEL™ 1/2" Hammer Drill/Driver Kit 2804-22
- MILWAUKEE TOOL Cordless Rotary Hammer, 2.1ft.-lb. Impact 2713-20, 48-11-1880
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit 2712-22
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V GSB12V-300N
- MAKITA XGT Brushless Compact 1/2" Hamme, 40V GPH02Z
- Milwaukee Tool Cordless Hammer Drills