Milwaukee Tool
3/8 in, 12.0 Cordless Drill, Battery Included
- Zoro #: G2605272
- Mfr #: 7DF46
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 400/0 to 1500
$241.10
Subtotal: $241.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #7DF46 Specifications
- Zoro #: G2605272
- Mfr #: 7DF46
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 3
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 400/0 to 1500
- Item: Cordless Drill/Driver Kit
- Battery Included / Bare Tool: Battery Included
- Chuck Size: 3/8 in
- Includes: (3) M12(TM) REDLITHIUM(TM) Batteries (Mfr. No. 48-11-2401), (1) M12(TM) Lithium-Ion Battery Charger (Mfr. No. 48-59-2401), (1) Carrying Case, (1) Belt Clip
- Corded/Cordless: Cordless
- Battery Included: (3) 38D763
- Handle Type: T-Handle
- Tool Weight: 2.5 lb
- Chuck: Keyless
- Clutch Style: Adjustable
- Tool Length: 7-3/8 in
- Max. Torque: 275 in-lb
- Battery Pack Replacement: 38D763
- Transmission: 2-Speed
- Corded/Banded: Cordless
- Country of Origin (subject to change): Multiple
Description
Cordless Drill/Driver Kit, Voltage 12V DC, Battery Included, Battery Capacity 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 3, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Torque 275 in-lb, Battery Included (3) 38D763, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D763, Chuck Keyless, Tool Length 7-3/8 in, Tool Weight 2.5 lb
Reviews of Milwaukee Tool #7DF46
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 Fuel 1/2" Drill Driver, CP3.0 Battery 2803-20, 48-11-1835
- MILWAUKEE TOOL M18 Drill Driver Kit, Battery Included, 18 V, 2 Ah, 12 in Chuck 2801-22CT
- MILWAUKEE TOOL M18 COMPACT 1/2" DRILL ONLY ML2606-20
- MILWAUKEE TOOL 158 Magnetic Drill Kit MLW4274-21
- MILWAUKEE TOOL 1/2 in, 18V DC Drill/Driver + (1) 4.0Ah Battery Bundle Drill, Battery Included 2803-20, 48-11-1840
- MILWAUKEE TOOL DrillDriver Kit, Battery Included, 12 V, 38 in Chuck, Keyless Chuck 2505-22
- MAKITA 12V max CXT LithiumIon Brushless Cordless Top Han MAKVJ06R1J
- MILWAUKEE TOOL SHOCKWAVE IMPACT DRILL TAP SET MET 5PC ML48-89-4875
- MILWAUKEE TOOL Cordless Right Angl Drill, Drill, 6.0 Bat 2415-20, 2407-22, 48-11-2460
- MAKITA 15/32 CORDLESS DRILL BIT* MP711024-A
- MAKITA 3/8 in, 12V DC Battery Included FD07R1
- Milwaukee Tool Cordless Drills