Milwaukee Tool
3/8 in, 12V DC Cordless Drill
- Zoro #: G7643349
- Mfr #: 2407-22, 48-11-2460
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 6.0 Ah, (2) 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 1500
$340.64
Subtotal: $340.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2407-22, 48-11-2460 Specifications
- Zoro #: G7643349
- Mfr #: 2407-22, 48-11-2460
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 6.0 Ah, (2) 1.5 Ah
- Brushless Motor: No
- Series: M12
- No Load RPM: 0 to 1500
- Item: Drill Kit
- Chuck Size: 3/8 in
- Battery Included: 2XKZ6, 49JV08
- Handle Type: Pistol Grip
- Battery Pack Replacement: 2XKZ6
- Clutch Style: Mechanical
- Max. Torque: 275 in-lb
- Transmission: 2-Speed
- Includes: Belt Clip, Bit Holder, Side Handle, Carrying Case
- Corded/Cordless: Cordless
- Tool Weight: 2.1 lb
- Green Environmental Attribute: Product is Rechargeable
- Max. Power: Not Specified
- Corded/Banded: Cordless
- Tool Length: 2-15/64 in
- Charger Replacement: 2XKZ7
- Chuck: Keyless
- Included Charger: 2XKZ7
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Battery Model No.: Mfr. No 48-11-2401, Mfr. No 48-11-2460
- Number of Batteries Included: 3
- Min. Torque: 0
- Charger Included: Yes
- Wireless Tool Tracking: No
- Power Source: Cordless
- Reversible: Yes
- Number of Clutch Settings: 18
- Torque Range: 0 in-lb to 275 in-lb
- Handle Material: Plastic
- Max. Speed: 1,500 RPM
- Variable Speed: Yes
- Charger Model: 2XK27
- Battery Series: M12 REDLITHIUM
- Built-In Light: Yes
- Cordless Drill Class: Subcompact
- Drill Chuck Type: Keyless
- Number of Speed Settings: 2
- Throttle Type: Trigger
- Min. Speed: 400 RPM
- Switch Type: Trigger
- Overall Length: 7 3/8 in
- Chuck Material: Metal
- Minimum Speed: 400 RPM
- Minimum Torque: 0 in-lb
- Maximum Speed: 1,500 RPM
- Battery Model Number: Mfr. No 48-11-2401, Mfr. No 48-11-2460
- Max Speed: 1,500 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (1) 6.0 Ah, (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, M12 Series, No Load RPM 0 to 1500, Chuck Size 3/8 in, Max. Power Not Specified, Max. Torque 275 in-lb, Battery Included 2XKZ6, 49JV08, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 2-15/64 in, Tool Weight 2.1 lb
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee Tool #2407-22, 48-11-2460
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 Fuel 1/2" Drill Driver, CP3.0 Battery 2803-20, 48-11-1835
- MILWAUKEE TOOL DRILL KIT 1/2" M18 ML2701-21P
- MILWAUKEE TOOL INSTALLATION DRILL/DRIVER KIT ML2505-22
- MILWAUKEE TOOL M12 FUEL 1/2" Drill Driver Kit 2503-22
- MILWAUKEE TOOL M12 Cordless No-Hub Driver 2455-20
- MILWAUKEE TOOL M18 Cordless Drill Kit 18V Incl Battery 2803-22, 48-11-1850
- CHICAGO PNEUMATIC Pack US 3/8 Inch Cordless Drill, Keyless Chuck, 1.5 Ah, Li-ion, Torque 25.1 ft. lbf - 1500 RPM CP8528K
- BOSCH 1/2 in, 18V DC Cordless Drill GSR18V-190B22 + GLI18V-300N
- INGERSOLL-RAND MINI DRILL DRIVER 1/4" IR7804XPA
- MALCO Cordless Drill Attachment DSR1
- BLACK & DECKER/DEWALT 7A 12 DrillDriver DR560
- Milwaukee Tool Cordless Drills