Milwaukee Tool
3pc Close Quarters Tubing Cutter Set
- Zoro #: G7558971
- Mfr #: 48-22-4263
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Includes: (1) Each Close Quarters Tubing Cutter: 1/2", 3/4" and 1"; (1) Storage Case
- Features: Most Compact; Chrome Rollers; Directional Grip; Longest Life; Weep Holes; Replaceable Blade
- Item: Auto Cutter Set,3 pcs.
$56.97
Subtotal: $56.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-22-4263 Specifications
- Zoro #: G7558971
- Mfr #: 48-22-4263
- UPC #: 045242472512
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/2" - 1" (3pc Set)
- Includes: (1) Each Close Quarters Tubing Cutter: 1/2", 3/4" and 1"; (1) Storage Case
- Features: Most Compact; Chrome Rollers; Directional Grip; Longest Life; Weep Holes; Replaceable Blade
- Item: Auto Cutter Set,3 pcs.
- Country of Origin (subject to change): China
Description
Auto Cutter Set,3 pcs.
Reviews of Milwaukee Tool #48-22-4263
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 1/2" Close Quarters Tubing Cutter 48-22-4260
- MILWAUKEE TOOL 3/4" Close Quarters Tubing Cutter 48-22-4261
- MILWAUKEE TOOL 1" Close Quarters Tubing Cutter 48-22-4262
- MILWAUKEE TOOL Tubing Cutter 48-22-4204
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter 48-22-4253
- MILWAUKEE TOOL 1" Constant Swing Copper Tubing Cutter 48-22-4259
- DORMAN Nylon Tubing Cutter, 800-305 800-305
- RAPID REPAIR PVC Pipe Cutter, up to 1-1/2 in. RP77151
- RIDGID Ridgid® Model No. 15 Tubing & Conduit Cutter Above W/H-D Wheel, 3/16-1-1/8" Capacity 32925
- GRAY TOOLS Plastic Pipe & Tube Cutter, 1-5/8" Capacity 66042
- LARSEN SUPPLY CO., INC. 7/8" Mini Tubing Cutter 13-2953
- Milwaukee Tool Plumbing Tools