Zoro Homepage

4" Single Row Diamond Cup Wheel

  • Mfr # 49-93-7700

  • Zoro # G115364667


product price: $44.97
/ea

Key Features

Abrasive Material
Metal
Abrasive Depth
5.55 in
Color
Silver
Compatible Tool Type
Cup Grinder
Connector Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-7700
Zoro #
G115364667
UPC #
045242217243
Country of Origin
China

Dimensions

Abrasive Depth
5.55 in
Connector Size
5/8"-11
Overall Diameter
4 in
Compatible Grinder Wheel Size
4 in
Length
1.4 in
Width
9.15 in
Abrasive Wheel Diameter
4 in

Details

Item
4" Diamond Cup Wheel Single Rim
Abrasive Material
Metal
Color
Silver
Compatible Tool Type
Cup Grinder
Segment Design
Single Row
Connector Type
Threaded Hole
Primary Material Applicationn
Concrete, Masonry, Natural Stone
Primary Material Application
Concrete, Masonry, Natural Stone
Attachment Mount Method
Tool Free
For Use With
Angle Grinders
Shape
Round
Includes
(1) 4" Diamond Cup Wheel Single Row
Brush Ring
Integrated

Description

Milwaukee diamond cup wheels are designed to the highest standards, only using quality diamonds. Available in sizes 4 in., 5 in., and 7 in., single-row cup wheels are designed for fast removal, shaping, and smoothing of concrete, masonry, and stone. Milwaukee provides cup wheels in single-row, double-row, and segmented-turbo.


  • • 5/8"-11 thread for use with standard grinder
  • • Desgined to be used Wet or Dry
  • • Fast material removal
  • • Single Row

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.