Milwaukee Tool
7 PC Hollow Shaft Metric Nut Driver Set
- Zoro #: G5388406
- Mfr #: 48-22-2417
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
- Includes: (1) 5mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2431); (1) 5.5mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2432); (1) 6mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2433); (1) 7mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2434); (1) 8mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2435); (1) 10mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2436); (1) 13mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2437)
- Number of Pieces: 7
- Bit Style: Nut Driver
- Shank Shape: Hex
$42.70
6% off
$39.97
Subtotal: $39.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #48-22-2417
- Zoro #G5388406
- Country of OriginTaiwan, Province of China
- Category Nut Driver Sets
Dimensions
Nut Driver Shank Length | 3 in |
Nut Driver Hex Size | 13 mm, 5 1/2, 6, 7, 8, 10 |
Nut Driver Overall Length | 7-1/4 in to 7-1/2 in |
Tip Size | 10 mm, 13 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm |
Shank Length | 3 in |
Range of Lengths | 7 1/4 in To 7 1/2 in |
Hex Size | 5.5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
For Fastener Size | 5 1/2 mm, 6 mm, 7 mm, 8 mm, 10 mm, 13 mm |
Details
Promotion Restriction | Not eligible for promotion |
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (1) 5mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2431); (1) 5.5mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2432); (1) 6mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2433); (1) 7mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2434); (1) 8mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2435); (1) 10mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2436); (1) 13mm Hollow Shaft Nut Driver (Mfr. No. 48-22-2437) |
Number of Pieces | 7 |
Bit Style | Nut Driver |
Shank Shape | Hex |
Nut Driver Shank Style | Hollow Hex |
Nut Driver Handle Design | Cushion Grip |
Magnetic/Nonmagnetic | Nonmagnetic |
Nut Driver Handle Color | Red with Black Grip |
Nut Driver Shank Material | Steel |
Nut Holding | No |
Insulated | No |
Tether Capable | Tether Capable |
Description
This Milwaukee 48-22-2417 7 PC Hollow Shaft Metric Nut Driver Set is a collection of high-quality nut drivers that will make your job easier. The set comes with hex sizes ranging from 5.5 mm to 13 mm, so you can pick the right size for your application. The set contains 7 pieces and each has a hollow hex shank and metric measurement system. You get screwdriver and nut driver bits in one kit. This kit features both red and black handles for more versatility when working on different projects. If you are looking for a comprehensive nut driver set that offers durability, comfort and precision, then this Milwaukee 7 PC Hollow Shaft Metric Nut Driver Set is what you need.
Reviews of Milwaukee Tool #48-22-2417
Explore more
- MILWAUKEE TOOL 2PC SAE Hollow Shaft Nut Driver Set 48-22-2402
- MILWAUKEE TOOL Driver Bit Set 42 PC MLW48-32-1551
- MILWAUKEE TOOL Milwaukee 49664562 Shockwave Magnetic Nutdriver Set 14, 516, 38, 716 178 49-66-4562
- MILWAUKEE TOOL 4 PC Hollow Shaft SAE Nut Driver Set 48-22-2404
- MILWAUKEE TOOL 2PC SAE HollowCore Magnetic Nut Driver Set 48-22-2502
- MILWAUKEE TOOL 7 PC Hollow Shaft SAE Nut Driver Set 48-22-2407
- MILWAUKEE TOOL Nut Driver Set, 4Piece, Magnetic, Steel 49-66-4562
- MILWAUKEE TOOL Nut Driver Set, 5Piece, Insert Magnetic, Steel 49-66-4563
- MILWAUKEE TOOL Nut Driver Set, 4Piece, Steel, Chrome 48-22-2404
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. 26092
- MOODY TOOL Star Driver Set, 8 Pc 57-0476
- Milwaukee Tool Screwdrivers and Nutdrivers