Milwaukee Tool
Circular Saw Blade, 12 in Dia, 1 in Arbor, 44Teeth, CobaltTungsten Carbide Cutting Edge
- Zoro #: G807448613
- Mfr #: 48-40-1220
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$51.56
Must order in multiples of 3
Subtotal: $154.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Milwaukee Tool
- MFR #48-40-1220
- Zoro #G807448613
- Country of OriginChina
- Category Circular Saw Blades
Details
Promotion Restriction | Not eligible for promotion |
Description
Milwaukee's wood cutting, generalpurpose blades maximize life and cutting efficiencies to improve your productivity An antifriction coating keeps the blade cool while cutting and resists corrosion and gumming Laser cutting technology creates the blade from 100 sheet steel to ensure a stable blade that increases cutting accuracy 12 in blades are ring tensioned to further stabilize the blade Laser cut vibration slots minimize wobble and warping during use A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool
Reviews of Milwaukee Tool #48-40-1220
Explore more
- MILWAUKEE TOOL Blade Saw Circular 60Tpi 10In 48-40-1028
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade 48-40-0824
- MILWAUKEE TOOL 9" 72T Aluminum Cutting Circular Saw Blade (1" Arbor) 48-40-4355
- MILWAUKEE TOOL Circular Saw Blade, 612 in Dia, 58 in Arbor, 24Teeth, CobaltTungsten Carbide Cutting Edge 48-40-0620
- MILWAUKEE TOOL 7-1/4" 56T Aluminum Cutting Circular Saw Blade (5/8" Arbor) 48-40-4335
- MILWAUKEE TOOL 7-1/4" 60T Ultra Fine Finish Circular Saw Blade 48-40-0730
- MILWAUKEE TOOL Saw Blade, 12 in Dia, 1 in Arbor, Diamond Cutting Edge, Segmented Rim 49-93-7535
- MILWAUKEE TOOL Circular Saw Blade, 714 in Dia, 58 in Arbor, 48Teeth, Carbide Cutting Edge 48-40-4235
- MILWAUKEE TOOL CIRCULAR SAW 7-1/4" ML6390-20
- KETT 2In 60T 7/16In Saw Blades & Accessory, 12PK 157-56
- SKIL Flooring Blade 4 3/8" X 36T TCG 75536
- Milwaukee Tool Power Saw Blades