Milwaukee Tool
Circular Saw Kit, Cordless, 18VDC, 12.0Ah
- Zoro #: G3724017
- Mfr #: 2786-22HD, 48-11-1812
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 9 in
- Arbor Size: 7/8 in
- Voltage: 18V DC
- Cordless Tool Battery Type: Li-Ion
- Series: M18 FUEL(TM)
- Features: Power to Cut Reinforced Concrete, Up to 50% Lighter Than Gas, No Gas Headaches
$1,334.71
Subtotal: $1,334.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2786-22HD, 48-11-1812 Specifications
- Zoro #: G3724017
- Mfr #: 2786-22HD, 48-11-1812
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 9 in
- Arbor Size: 7/8 in
- Voltage: 18V DC
- Cordless Tool Battery Type: Li-Ion
- Series: M18 FUEL(TM)
- Features: Power to Cut Reinforced Concrete, Up to 50% Lighter Than Gas, No Gas Headaches
- Battery Capacity: 12.0Ah
- Includes: Diamond Blade, Abrasive Blade, Wrench, Hex Wrench
- Overall Height: 12-1/2 in
- Tool Weight: 10.6 lb
- Overall Length: 26 in
- Item: Handheld Concrete Saw
- Green Environmental Attribute: Product is Rechargeable
- Overall Width: 7 3/4 in
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (3) Batteries
- Max. Cutting Depth: 3 3/8 in
- Battery Series: M18
- Cutting Type: Wet/Dry
- Charger Included: Yes
- Max. Blade Speed: 6,600 RPM
- Number of Batteries Included: 3
- Case Included: No
- Country of Origin (subject to change): China
Description
Handheld Concrete Saw, Cordless, Series M18 FUEL(TM), Primary Saw Application General Purpose, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Arbor Size 7/8 in, Cutting Type Wet/Dry, Max. Cutting Depth 3 3/8 in, Overall Height 12.5 in, Overall Length 26 in, Overall Width 7 3/4 in, Tool Weight 10.6 lb, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Voltage 18V DC, Battery Series M18, Number of Batteries Included 3, Battery Capacity 12 Ah, Charger Included Yes
Reviews of Milwaukee Tool #2786-22HD, 48-11-1812
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M28â„¢ Cordless LITHIUM-ION 6-7/8" Metal Cutting Saw 0740-20
- MILWAUKEE TOOL M18 Fuel 8" Metal Circ Saw, XC6.0 2982-20, 48-11-1865
- MILWAUKEE TOOL Reciprocating Saw, w/Circ Saw and Battery 2821-20, 2732-20, 48-59-1200
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 3900 RPM 2782-20, 48-11-1835
- MILWAUKEE TOOL M18 Circular Saw, Circ Blade, Circ Blade 2732-20, 48-40-0720, 48-40-0720
- MILWAUKEE TOOL M18 6-1/2 Circ Saw, M18 CP2.0 Battery 2730-20, 48-11-1820
- MAKITA 18V LXT® 6-1/2" Circular Saw XSS01Z
- JET EQUIPMENT J-FK350-2K 350Mm Manual Cold Saw Ferrous 230V 414214K
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw XSH06Z
- ROCKWELL ROCKWELL RK3441K Circular Saw, 120 V, 5 A, 4-1/8 in Dia Blade, Metal RK3441K
- SKIL SKIL SPT77WM-22 Circular Saw, 120 V, 15 A, 7-1/4 in Dia Blade, Magnesium SPT77WM-22
- Milwaukee Tool Circular Saws