Milwaukee Tool
Cordless Circular Saw, 18.0V, w/Battery
- Zoro #: G7647418
- Mfr #: 2732-21HD, 48-11-1812
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 7 1/4 in
- Blade Side: Right
- Max. Cutting Depth @ 0 Deg.: 2 1/2 in
- Arbor Size: 5/8 in
- Max. Cutting Depth @ 45 Deg.: 1 7/8 in
- Drive Type: Direct Drive
$870.12
Subtotal: $870.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2732-21HD, 48-11-1812 Specifications
- Zoro #: G7647418
- Mfr #: 2732-21HD, 48-11-1812
- UPC #: 045242005178
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 7 1/4 in
- Blade Side: Right
- Max. Cutting Depth @ 0 Deg.: 2 1/2 in
- Arbor Size: 5/8 in
- Max. Cutting Depth @ 45 Deg.: 1 7/8 in
- Drive Type: Direct Drive
- Bevel Angle Range: 0 Degrees to 50 Degrees Right
- Voltage: 18V DC
- Standards: UL Listed, CSA Certified, ETL Listed
- Green Environmental Attribute: Product is Rechargeable
- No Load RPM: 5800
- Battery Pack Replacement: 481Z42
- Features: Electric Brake, Spindle Lock
- Tool Length: 13 3/4 in
- Cutting Depth @ 90 Degrees: 2-1/2"
- Includes: Wrench, Contractor Bag
- Battery Included: (2) 481Z42
- Battery Capacity: 12.0 Ah
- Item: Circular Saw
- Included Charger: 23Y581
- Cutting Depth @ 45 Degrees: 1-7/8"
- Shoe Material: Magnesium
- Arbor Hole: 5/8"
- Cordless Tool Battery Type: Li-Ion
- Corded/Cordless: Cordless
- Charger Replacement: 23Y581
- Bevel Adjustment: 0 Degrees to 50 Degrees
- Series: M18 FUEL
- Tool Weight: 12.4 lb
- Corded/Banded: Cordless
- Arbor Shape: Round
- Battery Series: M18 REDLITHIUM
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
- Brushless Motor: Yes
- Wireless Tool Tracking: No
- Adjustable Cutting Depth: Yes
- Max. Blade Speed: 5,800 RPM
- Charger Included: Yes
- Number of Batteries Included: 2
- Variable Speed: Yes
- Country of Origin (subject to change): China
Description
Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 13 3/4 in, Tool Weight 12.4 lb, Wireless Tool Tracking No
Reviews of Milwaukee Tool #2732-21HD, 48-11-1812
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M12 Battery, M12 Battery, M12 Circ Saw 48-11-2460, 48-11-2460, 2530-20
- MILWAUKEE TOOL Circular Saw, Tool Only, 18 V, 714 in Dia Blade 2830-20
- MILWAUKEE TOOL CIRCULAR SAW 7-1/4" TILT LOK ML6390-21
- MILWAUKEE TOOL Circular Saw Kit, Cordless, Metal, 4000 RPM 2982-21, 48-11-1865
- MILWAUKEE TOOL Circular Saw with Add Battery, 18V 2730-21 / 48-11-1840
- MILWAUKEE TOOL M18 6 ½" Circular Saw (Tool Only) 2630-20
- SKIL Circular Saw.120V, 13.0A, 11-3/8 in.L 5180-01
- MILWAUKEE TOOL Circular Saw Kit, Cordless, 18VDC, 12.0Ah 2786-22HD, 48-11-1812
- QEP Qep Tile Tools 10-46 6 in. Jamb Saw With Case 17076
- MAKITA 4-3/8" Masonry Saw 4100NH
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery DCS577X1
- Milwaukee Tool Circular Saws