Milwaukee Tool
Cordless Jig Saw Kit, 12.0V
- Zoro #: G2607643
- Mfr #: 2445-21, 48-11-2420
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Strokes per Minute: 800 to 3000
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: 1.5 Ah, 2.0 Ah
- Corded/Banded: Cordless
- Includes: M12 Jig Saw, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Jig Saw Blade, (1) Non-Marring Shoe, (1) Anti-Splintering Insert, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
- Battery Pack Replacement: 2XKZ6
$263.67
Subtotal: $263.67
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2445-21, 48-11-2420 Specifications
- Zoro #: G2607643
- Mfr #: 2445-21, 48-11-2420
- UPC #: 045242268160
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Strokes per Minute: 800 to 3000
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: 1.5 Ah, 2.0 Ah
- Corded/Banded: Cordless
- Includes: M12 Jig Saw, (1) M12 1.5Ah REDLITHIUM (TM) Compact Battery, (1) M12 Battery Charger, (1) Jig Saw Blade, (1) Non-Marring Shoe, (1) Anti-Splintering Insert, (1) Contractor Bag and Extra (1) M12 2.0Ah REDLITHIUM (TM) Compact Battery
- Battery Pack Replacement: 2XKZ6
- Battery Included / Bare Tool: Battery Included
- Voltage: 12V
- Battery Included: (1) 2XKZ6, (1) 38D763
- Item: Cordless Jigsaw Kit
- Country of Origin (subject to change): Multiple
Description
Cordless Jigsaw Kit, Voltage 12.0, Battery Capacity 1.5 Ah, 2.0 Ah
Reviews of Milwaukee Tool #2445-21, 48-11-2420
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah 2737-20, 48-11-1850
- MILWAUKEE TOOL Fuel D-Handle Jig Saw, M18 XC5.0 Battery 2737-20,48-11-1850
- MILWAUKEE TOOL M18 FUEL D-Handle Jig Saw 2737-20
- MILWAUKEE TOOL JIG SAW TOP HANDLE ML6256-6
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12VDC, Barrel Grip 2445-20, 48-11-2420
- MILWAUKEE TOOL JIGSAW TOP HANDLE 65A 6268-21
- DEWALT JIGSAW 20V BATTERY CHRGR INC DWDCS331M1
- DREMEL Bosch 120 V 7 amps Corded Top Handle Jig Saw JS470E
- CHERVON NORTH AMERICA & SKIL Chervon North America & Skil JS313101 5A Jig Saw Corded Orbital Saw JS313101
- MAKITA 39A Top Handle Jig Saw 4329K
- BLACK & DECKER 20V MAX* Cordless Jigsaw BDCJS20C
- Milwaukee Tool Power Saws