Milwaukee Tool
Cordless Jig Saw Kit, 12VDC, Barrel Grip
- Zoro #: G9138593
- Mfr #: 2445-20, 48-11-2420
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Straight
- Strokes per Minute: 0 to 2800
- Length of Stroke: 3/4 in
- Battery Included: 38D763
- Speed Control: Variable Speed Trigger
$202.71
Subtotal: $202.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2445-20, 48-11-2420 Specifications
- Zoro #: G9138593
- Mfr #: 2445-20, 48-11-2420
- UPC #: 045242268153
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Straight
- Strokes per Minute: 0 to 2800
- Length of Stroke: 3/4 in
- Battery Included: 38D763
- Speed Control: Variable Speed Trigger
- Battery Capacity: 2.0Ah
- Shoe Design: Adjustable
- Includes: Anti Splintering Insert, Non-Marring Shoe, Wood Cutting Blade
- Tool Weight: 3.8 lb
- Brushless Motor: No
- Features: Hybrid Grip, Quik-Lok(TM) Blade Clamp, LED Light, Keyless Shoe Bevel, Positive Stop at 90 Degrees , Non-Marring Shoe, Anti Splintering Blade Clamp, Battery Fuel Gauge
- Handle Type: Barrel Grip
- Voltage: 12V DC
- Item - Cordless Jig Saws: Cordless Jig Saw Kit
- Cordless Tool Battery Type: Li-Ion
- Item: Jig Saw Kit
- Tool Length: 8 in
- Battery Pack Replacement: 2XKZ6
- Series: M12â„¢
- Bevels To: 45 Degrees
- Included Charger: No
- Charger Replacement: 2XKZ7
- Blade Shank Type: T-Shank
- Number of Batteries Included: 1
- Min. Strokes per Minute: 0 stroke/min
- Bevel Angle Range: 45 Degrees Left to 45 Degrees Right
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
- Throttle Type: Variable-Speed Trigger
- Charger Included: No
- Max. Strokes per Minute: 2,800 stroke/min
- Battery Series: M12(TM)
- Variable Speed: Yes
- Stroke Type: Straight
- Power Source: Cordless
- Country of Origin (subject to change): Multiple
Description
Jig Saw Kit, Voltage 12V DC, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Number of Batteries Included 1, Battery Capacity 2.0Ah, Battery Series M12(TM), Charger Included No, Stroke Type Straight, Length of Stroke 3/4 in, Brushless Motor No, Max. Strokes per Minute 2,800 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Trigger
Reviews of Milwaukee Tool #2445-20, 48-11-2420
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL JIGSAW TOP HANDLE 65A 6268-21
- MILWAUKEE TOOL Fuel D-Handle Jig Saw, M18 XC5.0 Battery 2737-20,48-11-1850
- MILWAUKEE TOOL M12 High Performance Jig Saw 2445-20
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw Tool Only MLW2737B-20
- MILWAUKEE TOOL Cordless Jig Saw Kit, 18.0V, Li-Ion 2737-21, 48-11-1850
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12.0V 2445-21, 48-11-2420
- MAKITA 12V Cordless Jig VJ04Z
- ROBERT BOSCH TOOL JIGSAW 7.0 A TOP HANDLE BOSJS470E
- BLACK & DECKER/DEWALT HD Jig Saw Kit DW317K
- DREMEL Bosch 120 V 7 amps Corded Barrel Grip Jig Saw JS470EB
- DEWALT JIGSAW 20V BATTERY CHRGR INC DWDCS331M1
- Milwaukee Tool Power Saws