Milwaukee Tool
Cordless Jig Saw Kit, 18.0V, Li-Ion
- Zoro #: G1608011
- Mfr #: 2737-21, 48-11-1850
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 800 to 3000
- Length of Stroke: 1 in
- Bevels To: 45 Degrees
- Voltage: 18V DC
$519.20
Subtotal: $519.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2737-21, 48-11-1850 Specifications
- Zoro #: G1608011
- Mfr #: 2737-21, 48-11-1850
- UPC #: 045242515226
- Promotion Restriction: Not eligible for promotion
- Corded/Cordless: Cordless
- Blade Type: T-Shank
- Cutting Action: Orbital
- Strokes per Minute: 800 to 3000
- Length of Stroke: 1 in
- Bevels To: 45 Degrees
- Voltage: 18V DC
- Item: Jig Saw
- Battery Pack Replacement: 35GJ99
- Included Charger: 23Y581
- Tool Length: 10-13/16 in
- Includes: Dust Collection Tube, Shoe Guard, Anti-Splinter Guard, Dust Cover, Blade, Hex Wrench, Tool Case
- Features: On/Off Cut Line, LED Light
- Cordless Tool Battery Type: Li-Ion
- Brushless Motor: Yes
- Series: M18 FUELâ„¢
- Charger Replacement: 23Y581
- Handle Type: Top Handle
- Corded/Banded: Cordless
- Battery Included: 35GJ99
- Item - Cordless Jig Saws: Cordless Jig Saw Kit
- Battery Capacity: 5.0Ah
- Speed Control: Variable
- Green Environmental Attribute: Product is Rechargeable
- Tool Weight: 6.4 lb
- Shoe Design: Adjustable
- Stroke Type: Orbital
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (2) Batteries
- Blade Shank Type: T-Shank
- Battery Series: M18(TM)
- Power Source: Cordless
- Min. Strokes per Minute: 800 stroke/min
- Throttle Type: Variable-Speed Trigger
- Number of Batteries Included: 2
- Variable Speed: Yes
- Max. Strokes per Minute: 3,500 stroke/min
- Bevel Angle Range: 45 Degrees Left to Degrees 45 Degrees Right
- Charger Included: Yes
- Country of Origin (subject to change): Multiple
Description
Jig Saw, Voltage 18V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Capacity 5.0Ah, Battery Series M18(TM), Charger Included Yes, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 800 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to Degrees 45 Degrees Right
Reviews of Milwaukee Tool #2737-21, 48-11-1850
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw (Tool Only) 2737B-20
- MILWAUKEE TOOL M18 FUEL Barrel Grip Jig Saw Tool Only MLW2737B-20
- MILWAUKEE TOOL Cordless Jig Saw Kit, 12.0V 2445-21, 48-11-2420
- MILWAUKEE TOOL Jig Saw, 18VDC, Barrel Grip, T-Shank, 5.0 Ah 2737-20, 48-11-1850
- MILWAUKEE TOOL JIGSAW TOP HANDLE 65A 6268-21
- MILWAUKEE TOOL Orbital Jig Saw 6268-21
- MAKITA Jig Saw, 18V DC, Orbital/Straight Stroke XVJ02Z/BL1850B
- MAKITA 39A Top Handle Jig Saw 4329K
- SKIL Jigsaw, 5A, w/Tool-Free Blade Change JS313101
- MILWAUKEE TOOL M18 FUEL D-HANDLE JIG SAW (BARE) ML2731-20
- BLACK & DECKER/DEWALT 60A Orbit Jigsaw PCE345
- Milwaukee Tool Jig Saws