Milwaukee Tool
Drill, Cordless, 1800 RPM, 18V DC
- Zoro #: G9136222
- Mfr #: 2801-22CT, 48-11-1820
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2.0 Ah
- Brushless Motor: Yes
- Series: M18
- No Load RPM: 500 to 1800
$366.39
Ships from United States
Subtotal: $366.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2801-22CT, 48-11-1820 Specifications
- Zoro #: G9136222
- Mfr #: 2801-22CT, 48-11-1820
- UPC #: 045242502431
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (3) 2.0 Ah
- Brushless Motor: Yes
- Series: M18
- No Load RPM: 500 to 1800
- Item: Drill
- Chuck Size: 1/2 in
- Handle Type: Pistol Grip
- Corded/Cordless: Cordless
- Tool Length: 6-1/2 in
- Max. Power: Not Specified
- Max. Torque: 500 in-lb
- Included Charger: 23Y581
- Transmission: 2-Speed
- Includes: (1) Belt Clip, (1) Carrying Case
- Charger Replacement: 23Y581
- Battery Included: Battery Included
- Tool Weight: 2.5 lb
- Chuck: Keyless
- Battery Pack Replacement: 38D765
- Clutch Style: Mechanical
- Drill Chuck Type: Keyless
- Throttle Type: Trigger
- Min. Speed: 500 RPM
- Number of Batteries Included: 3
- Overall Width: 2 1/4 in
- Min. Torque: 0
- Number of Speed Settings: 2
- Number of Clutch Settings: 18
- Overall Height: 7 3/4 in
- Charger Model: Mfr. No. 48-59-1812
- Drilling Capacity in Steel: 1/2 in
- Max. Speed: 1,800 RPM
- Chuck Material: Metal
- Battery Model No.: Mfr. No. 48-11-1820
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Power Source: Cordless
- Torque Range: 0 in-lb to 500 in-lb
- Built-In Light: Yes
- Switch Type: Trigger
- Drilling Capacity in Wood: 1 1/8 in
- Overall Length: 6 1/2 in
- Battery Series: M18 Redlithium
- Cordless Drill Class: Subcompact Premium
- Charger Included: Yes
- Variable Speed: Yes
- Wireless Tool Tracking: No
- Reversible: Yes
- Battery Model Number: Mfr. No. 48-11-1820
- Minimum Speed: 500 RPM
- Minimum Torque: 0 in-lb
- Maximum Speed: 1,800 RPM
- Max Speed: 1,800 RPM
- Country of Origin (subject to change): Multiple
Description
Drill, Voltage 18V DC, Battery Included, Battery Capacity (3) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 Series, No Load RPM 500 to 1800, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 500 in-lb, Battery Included Battery Included, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6-1/2 in, Tool Weight 2.5 lb, Includes (1) Belt Clip, (1) Carrying Case
Reviews of Milwaukee Tool #2801-22CT, 48-11-1820
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 FUEL 1/2" Drill Driver Kit 2803-22
- MILWAUKEE TOOL Drill Kit, Cordless, 1700 RPM, 12V DC 2407-22, 49-24-0146
- MILWAUKEE TOOL M28 Cordless Right Angle Drill 0721-20
- MILWAUKEE TOOL M12 FUEL 1/2" Drill Driver 2503-20
- MILWAUKEE TOOL DRILL DRVR KIT M18 1/2"-BATTERY CHRGR ML2606-21CT
- MILWAUKEE TOOL M18 Compact 1/2" Drill Driver Kit 2606-22CT
- MILWAUKEE TOOL Impact Drill Set 40PC w/ 6PC Step Bit Set, 5pk 6” 18TPI Sawzall Blades 48-32-4006, 48-89-9224, 48-00-5184
- MILWAUKEE TOOL M18 Cordless Right Angle Drill 2615-20
- BLACK & DECKER/DEWALT 20V Max 6Tool Kit DCK675E1M1
- SP AIR 12V 3/8" Two Speed Mini Drill Driver SP-81213
- DREMEL Bosch 18 V 1/4 in. Cordless Brushless Impact Driver Kit (Battery & Charger) 25618-02
- Milwaukee Tool Cordless Tools