Milwaukee Tool
Drill Kit, Cordless, 1,600 RPM, 12V DC
- Zoro #: G3461928
- Mfr #: 2805-22, 48-11-1865
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 6.0 Ah, (2) 5.0 Ah
- Brushless Motor: Yes
- Series: M18 FUEL
- No Load RPM: 0 to 2000
$625.50
Subtotal: $625.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2805-22, 48-11-1865 Specifications
- Zoro #: G3461928
- Mfr #: 2805-22, 48-11-1865
- UPC #: 045242002368
- Promotion Restriction: Not eligible for promotion
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: (1) 6.0 Ah, (2) 5.0 Ah
- Brushless Motor: Yes
- Series: M18 FUEL
- No Load RPM: 0 to 2000
- Item: Drill Kit
- Chuck Size: 1/2 in
- Charger Replacement: 23Y581
- Max. Torque: 1,200 in-lb
- Battery Pack Replacement: 35GJ99, 481Z44
- Included Charger: 23Y581
- Tool Weight: 4.8 lb
- Battery Included: 35GJ99, 481Z44
- Green Environmental Attribute: Product is Rechargeable
- Includes: (1) Belt Clip, (1) Side Handle, (1) Bit Holder
- Transmission: 2-Speed
- Clutch Style: Electronic
- Handle Type: Pistol Grip
- Max. Power: Not Specified
- Chuck: Keyless
- Tool Length: 4-5/8 in
- Corded/Cordless: Cordless
- Power Source: Cordless
- Wireless Tracking System: One-Key
- Min. Torque: 0
- Min. Speed: 550 RPM
- Chuck Material: Metal
- Number of Clutch Settings: 14
- Variable Speed: Yes
- Cordless Drill Class: Compact Premium
- Max. Speed: 2,000 RPM
- Switch Type: Trigger
- Drilling Capacity in Wood: 6 in
- Wireless Tool Tracking: Yes
- Drill Chuck Type: Keyless
- Torque Range: 25 in-lb to 90 in-lb
- Number of Batteries Included: 3
- Reversible: Yes
- Number of Speed Settings: 2
- Overall Length: 7 in
- Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
- Charger Included: Yes
- Built-In Light: Yes
- Throttle Type: Trigger
- Minimum Speed: 550 RPM
- Maximum Speed: 2,000 RPM
- Minimum Torque: 0
- Max Speed: 2,000 RPM
- Country of Origin (subject to change): Multiple
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (1) 6.0 Ah, (2) 5.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL Series, No Load RPM 0 to 2000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,200 in-lb, Battery Included 35GJ99, 481Z44, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 35GJ99, 481Z44, Chuck Keyless, Tool Length 4-5/8 in, Tool Weight 4.8 lb
Reviews of Milwaukee Tool #2805-22, 48-11-1865
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Cordless Right Angl Drill, Drill, 6.0 Bat 2415-20, 2407-22, 48-11-2460
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall 2808-20,2719-20
- MILWAUKEE TOOL 1/2 in, 12V DC Cordless Drill 2503-22, 2353-20
- MILWAUKEE TOOL DRILL DRVR KIT M18 1/2"-BATTERY CHRGR ML2606-21CT
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, HS Set 7pc 2808-20,49-22-0130
- MILWAUKEE TOOL Cordless Drill/Driver, 18V, 2.0Ah, Li-Ion 2801-20, 48-11-1815
- ROBERT BOSCH TOOL TITANIUM NI 13/64" DRILL VA12313
- DEWALT 20V Max Lith Drill/Driver Kit DCD780C2-ARCH
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 12V, w/HACKZALL 2505-22, 2420-20
- MAKITA Drill, Chuck 7/16", Hex, 40V, 1500 RPM GAD02Z
- MILWAUKEE TOOL M12 SURGE 1/4" Impact Kit, 3/8" Ratchet 3403-22, 48-11-2425
- Milwaukee Tool Cordless Tools