Milwaukee Tool
Drive Bit Set, 32Piece, HeavyDuty, Steel
- Zoro #: G107450521
- Mfr #: 48-32-4004
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$25.72
Must order in multiples of 5
Subtotal: $128.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4004 Specifications
- Zoro #: G107450521
- Mfr #: 48-32-4004
- UPC #: 45242349562
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Milwaukee Shockwave Impact Duty driver bits are engineered for extreme durability and up to 10x life Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty driver bits feature an innovatively designed geometric shock absorption zone to extend life The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping Broadly targeting cordless users, the Shockwave Impact Duty accessory line is not only ideal for heavyduty impact applications, but delivers a full system solution for all the user's drilling and fastening needs
Reviews of Milwaukee Tool #48-32-4004
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
- MILWAUKEE TOOL SHOCKWAVE 30° KNUCKLE Pivoting Bit Holder -11PC 48-32-2301
- MILWAUKEE TOOL SHOCKWAVEâ„¢ 100pc Impact Driver Bit Set in PACKOUTâ„¢ Low-Profile Compact Organizer 48-32-4082
- MILWAUKEE TOOL SHOCKWAVE™ 6" T30 TORX® Impact Power Bits (1 PC) 48-32-4248
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set, 36Piece, Steel 48-32-4005
- MILWAUKEE TOOL SHOCKWAVE™ 6" T27 TORX® Impact Power Bits (10 pk) 48-32-4247
- MILWAUKEE TOOL SHOCKWAVE 1" 2PC Impact ECXÂ Combo Kit 48-32-4440
- GRIP-RITE Powr Bit Set Ph/Sq 2"5Pc PCOMBOBIT2
- VEGA INDUSTRIES Impactech Phillips 10 Pc Set P150PCS10
- DIABLO Driver Bit Range Of Torx Bits Delivers M DT402P1
- DEWALT RAPID LOAD SET 30 PC DW2518
- PROTO 11 Piece Torx Bit Set, 3/8 in J5239P
- Milwaukee Tool Screwdriver Bit Sets