Shop All Socket Adapters
Milwaukee Tool
Drive Socket Universal Joint, 1 pcs, Chrome
Mfr # 42-04-9103
Zoro # G100411277
Not eligible for select promotions
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Number of Pieces 1
- Includes (1) 3/8" DR SOCKET UNIVERSAL JOINT
- Corrosion Resistant Yes
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 42-04-9103
- Zoro # G100411277
- UPC # 045242566211
- Country of Origin China
- Category Socket Adapters
Dimensions
Overall Length | 2 1/8 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Chrome |
Number of Pieces | 1 |
Item | Drive Socket Universal Joint |
Includes | (1) 3/8" DR SOCKET UNIVERSAL JOINT |
Corrosion Resistant | Yes |
Output Drive Gender | Female |
Non-Sparking | No |
Insulated | No |
Input Drive Gender | Male |
Material | Chrome Vanadium Steel |
Locking | Yes |
Impact Rated | No |
Input Drive Shape | Square |
Description
Drive Socket Universal Joint, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Not Applicable, Output Drive Gender Female, Overall Length 2 1/8 in, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- DRILL AMERICA 4" Square Bastard File (DIC12790)
- REGAL CUTTING TOOLS #6-32 NC H3 3 Fl Plug Spiral Point Accu-Shear Tap (033104TC)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- MILWAUKEE TOOL Shockwave 1/4 to 3/8 in. Socket Adapter (48-32-5731)
- MILWAUKEE TOOL 1" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6732)
- MILWAUKEE TOOL 3/8" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6723)
- MILWAUKEE TOOL 3/4" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6729)
- MILWAUKEE TOOL SHOCKWAVE(TM) Impact Right Angle Adapter, 1/4 in Drive Size, SAE, 1-Piece (48-32-2390)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Adapter/Reducer Set (4-Piece) (SHA99017)
- Milwaukee Tool Sockets & Ratchets