Milwaukee Tool
Hole Saw Arbor, 5818 Thread, 38 in Shank, Hex Shank
- Zoro #: G107374315
- Mfr #: 49-56-7250
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$28.99
Subtotal: $28.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #49-56-7250 Specifications
- Zoro #: G107374315
- Mfr #: 49-56-7250
- UPC #: 45242225798
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Made from hardened carbon steel and alloy steel, drive plate with an enlarged grip area for easier operation and hex shank can be used with any 38 in extension Fits all hole saws 114 in and larger, all drill chucks 38 in and larger
Reviews of Milwaukee Tool #49-56-7250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size 49-56-0848�
- MILWAUKEE TOOL 1" HOLE DOZER w/CARBIDE TEETH 49-56-0707
- MILWAUKEE TOOL 5/8" Hole Dozer Bi-Metal Hole Saw 49-56-0012
- MILWAUKEE TOOL 4-1/4" Hole Dozer w/Carbide Teeth 49-56-0744
- MILWAUKEE TOOL 4-5/8" BIG HAWG w/Carbide Teeth 49-56-9265
- MILWAUKEE TOOL 1-1/4" HOLE DOZER w/CARBIDE TEETH 49-56-0710
- MILWAUKEE TOOL 2-1/8 IN. HOLE DOZER BI-METAL, HOLE SAW, 1015920
- MILWAUKEE TOOL HOLE SAW 1-1/8 CARBIDE TIPPED ML49-56-1123
- DIABLO Hole Saw 1" DHS1000
- DRILLCO 2-1/4" x 1" DOC Carbide Tipped Hole Cutter 96CT316
- STARRETT 1-7/8" (48mm) Bi-Metal HSS Hole Saw with Arbor ADCH0178
- Milwaukee Tool Hole Saws