Milwaukee Tool
Hole Saw Arbor, 5818 Thread, 716 in Shank, Hex Shank
- Zoro #: G807386571
- Mfr #: 49-56-7055
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$42.39
Must order in multiples of 6
Subtotal: $254.34
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #49-56-7055 Specifications
- Zoro #: G807386571
- Mfr #: 49-56-7055
- UPC #: 45242200207
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Toolfree operation with universal quick change for all brands of hole saws No Adapters required, hollow shank for full pilot bit access and durable hardened steel construction Fits all drill chucks 12 in and larger Includes 1 large quick change arbor
Reviews of Milwaukee Tool #49-56-7055
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL Milwaukee 49-56-0517 1 in. Diamond Hole Saw 197864
- MILWAUKEE TOOL 4-5/8" HOLE DOZERâ„¢ Bi-Metal Hole Saw 49-56-0239
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw 49-56-9613
- MILWAUKEE TOOL HOLESAW 1-1/4" ML49-56-1250
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw 49-56-0296
- MILWAUKEE TOOL HOLE SAW 1-3/4 49-56-5155
- MILWAUKEE TOOL 2-1/8 IN. HOLE DOZER BI-METAL, HOLE SAW, 1015920
- MILWAUKEE TOOL HOLE SAW 1-1/8 CARBIDE TIPPED ML49-56-1123
- MILWAUKEE TOOL 2-1/4" Hole Saw Hole Dozer ML49-56-0132
- L.H. DOTTIE L.H. Dottie 4'' Carbide Tipped Hole Cutter CT64
- VULCAN Hole Saw Bi- Mtl 2In 961211OR
- Milwaukee Tool Hole Saws & Cutters