Milwaukee Tool
Insert Bit Set, 7Piece, Steel
- Zoro #: G207450520
- Mfr #: 48-32-4615
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
$14.00
Must order in multiples of 3
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-32-4615 Specifications
- Zoro #: G207450520
- Mfr #: 48-32-4615
- UPC #: 45242267934
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
Milwaukee Shockwave Impact Duty insert bits are engineered for extreme durability and up to 10x life Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty driver bits feature an innovatively designed geometric shock absorption zone to extend life The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping Broadly targeting cordless users, the Shockwave Impact Duty accessory line is not only ideal for heavyduty impact applications, but delivers a full system solution for all the user's drilling and fastening needs
Reviews of Milwaukee Tool #48-32-4615
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
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Drive and Fasten Set, 26Piece, Steel 48-32-4408
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 55PC 48-32-4096
- MILWAUKEE TOOL SHOCKWAVE 75PC IMPACT DRILL & DRIVE SET 48-32-4030
- MILWAUKEE TOOL SHOCKWAVE™ 2" T20 TORX® Impact Power Bits (5 pk) 48-32-4684
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Drill & Drive Set - 60PC 48-32-4097
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 80PC 48-32-4094
- ECLIPSE TOOLS Star Tip 1" Insert Bit Set, T5, T10 902-374
- DEWALT #8 Drill/Drive Unit DW2701
- DEWALT Dewalt DW2507 6 Piece Magnetic Compact Rapid Load Set 2294445
- IRWIN 6-Piece Impact Power Bits and Extension Set IWAF1306
- PERFORM TOOL Use With Power Drills Screw Guns Magnetic Drivers 3 Length Set Of 32 W8659
- Milwaukee Tool Screwdriver Bit Sets